
Drive, Usb, Stor N Go, 16 GB, Rd, PK4
Mfr # 96317CT
Zoro # G7481737
product price: $27.35
/pk 4, $6.84/eaKey Features
Color
Red
Product Type
Flash Drive
Features
Capless, Retractable
Host Interface
USB 2.0
Mount Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96317CT
Zoro #
G7481737
UPC #
-
Country of Origin
China
Details
Item
Drive,Usb,Stor N Go,16 GB,Rd,PK4
Color
Red
Product Type
Flash Drive
Features
Capless, Retractable
Host Interface
USB 2.0
Mount Type
External
Storage Capacity
16 GB
Description
Drive,Usb,Stor N Go,16 GB,Rd,PK4, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.