Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Verbatim DVD-R DataLifePlus, 4.7 GB, 8x, Spindle, Shiny Silver, PK50, 50PK 94852

DVD-R DataLifePlus, 4.7 GB, 8x, Spindle, Shiny Silver, PK50, 50PK (Discontinued)

  • Mfr # 94852
  • Zoro # G806434716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94852
Zoro #
G806434716
UPC #
23942948520
Country of Origin
Taiwan, Province of China

Details

Item
DVD-R
Capacity
4.7 GB
Surface Type
Silk Screen
Color
Shiny Silver
Packaging
Spindle
Features
Protective Coating
Maximum Write Speed
8x
Recordable Format
“Write Once” format—may not be altered once data is written to the disc.
Single/Double Sided
Single
Capacity (Video)
120 min

Description

Can be used with high speed DVD writers from Sony, Pioneer and others. This disc offers 4.7GB of write-once storage capacity, superior recording quality, and compatibility with 1X to 8X DVD-R writers. Users can write a complete 8x 4.7GB disc in less than 15 minutes. This disc is made of advanced metal azo recording dye, which provides the highest level of performance, reliability, and archival life. In addition it provides broad read compatibility with the vast majority of DVD-ROM drives and DVD-Video players in use today.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.