Zoro Homepage
This item is Discontinued.
Verbatim DVD-R Disc, 4.70 GB, 120 min, 16x, PK25 VER95058

DVD-R Disc, 4.70 GB, 120 min, 16x, PK25 (Discontinued)

  • Mfr # VER95058
  • Zoro # G5542607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER95058
Zoro #
G5542607
UPC #
023942950585
Country of Origin
Taiwan, Province of China

Details

Item
DVD-R Disc
Capacity
4.7 GB
Speed
16x
Color
Silver
Packaging
Spindle
Time
120 min
Surface Type
Branded
Data Storage Capacity
4.7 GB
Time Rating
120 min
Disc Format Type
Write Once
Included Packaging
Spindle

Description

DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.