DVD-R Disc, 4.70 GB, 120 min, 16x, PK50
Mfr # VER95101
Zoro # G5800855
product price: $19.49
/pk 50, $0.39/eaKey Features
Capacity
4.7 GB
Speed
16x
Packaging
Spindle
Color
Silver
Surface Type
Branded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VER95101
Zoro #
G5800855
UPC #
023942951018
Country of Origin
Multiple
Details
Item
DVD-R
Capacity
4.7 GB
Speed
16x
Packaging
Spindle
Color
Silver
Surface Type
Branded
Time
120 min
Includes
Plastic Container
Single/Double Sided
Single
Recordable Format
“Write Once” format—may not be altered once data is written to the disc.
Features
Branded Surface
Included Packaging
Spindle
Data Storage Capacity
4.7 GB
Disc Format Type
Write Once
Time Rating
120 min
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.