This item is Discontinued.

Verbatim DVD-R Recordable Disc, 4.7 GB, 16x, Spindle, White, PK25, 25PK 96191

DVD-R Recordable Disc, 4.7 GB, 16x, Spindle, White, PK25, 25PK (Discontinued)

  • Mfr # 96191
  • Zoro # G506434450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96191
Zoro #
G506434450
UPC #
23942961918
Country of Origin
Taiwan, Province of China

Details

Item
DVD-R
Capacity
4.7 GB
Packaging
Spindle
Surface Type
Branded
Color
White
Features
Branded Surface, Hub Printable
Maximum Write Speed
16x
Capacity (Video)
120 min
Recordable Format
“Write Once” format—may not be altered once data is written to the disc.
Single/Double Sided
Single

Description

Superior recording quality, and compatibility with 1x to 16x DVD-R writers, allowing users to record a complete 4.7GB/120Min disc in approximately five minutes. Recognized as the choice of professional users, it offers the optimal AZO recording dye, which provides the highest level of read/write performance, reliability, and archival life. DVD-R media is compatible with hardware from most leading drive manufacturers.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.