Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVD+R Disc, 4.70 GB, 120 min, 16x, PK100

  • Mfr # VER95098

  • Zoro # G5555155


product price: $39.49
/pk 100, $0.39/ea

Key Features

Capacity
4.7 GB
Speed
16x
Surface Type
Branded
Packaging
Spindle
Time
120 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER95098
Zoro #
G5555155
UPC #
023942950981
Country of Origin
Taiwan, Province of China

Details

Item
DVD+R
Capacity
4.7 GB
Speed
16x
Surface Type
Branded
Packaging
Spindle
Time
120 min
Color
Silver
Includes
Plastic Container
Features
Branded Surface
Recordable Format
“Write Once� format—may not be altered once data is written to the disc.
Single/Double Sided
Single
Disc Format Type
Write Once
Included Packaging
Spindle
Time Rating
120 min
Data Storage Capacity
4.7 GB

Description

DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.