DVD+R Disc, 4.70 GB, 120 min, 16x, PK50
Mfr # VER95037
Zoro # G5789244
product price: $26.39
/pk 50, $0.53/eaKey Features
Capacity
4.7 GB
Speed
16x
Time
120 min
Packaging
Spindle
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VER95037
Zoro #
G5789244
UPC #
023942950370
Country of Origin
Taiwan, Province of China
Details
Item
DVD+R
Capacity
4.7 GB
Speed
16x
Time
120 min
Packaging
Spindle
Color
Silver
Surface Type
Branded
Includes
Plastic Container
Recordable Format
“Write Once� format—may not be altered once data is written to the disc.
Features
Branded Surface
Single/Double Sided
Single
Time Rating
120 min
Included Packaging
Spindle
Data Storage Capacity
4.7 GB
Disc Format Type
Write Once
Description
DVD-R Disc, Capacity 4.7 GB, Time 120 min, Speed 16x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.