
DVD+R DL 8.5GB 8X INKJET PRINTABLE 50PK
Mfr # 98319
Zoro # G514877904
product price: $113.99
/pk 50, $2.28/eaSold in multiples of 4 for $455.96
Free Shipping & Returns
Key Features
Capacity
8.50 GB
Color
White
Max. Write Speed
8x
Print Technology
Inkjet
Number of Layers
Double-layer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98319
Zoro #
G514877904
UPC #
23942983194
Country of Origin
United Arab Emirates
Details
Item
DVD Recordable Media
Capacity
8.50 GB
Color
White
Max. Write Speed
8x
Print Technology
Inkjet
Number of Layers
Double-layer
Standards
UL Listed Certification
Media Formats
DVD+R DL
Features
Hub Printable
Packing
Spindle
Printable
Yes
Certifications & Standards
UL Listed Certification
Maximum Write Speed
8x
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.