DVD+R Dual Layer Disc, 8.50GB, Silver, PK30
Mfr # VER96542
Zoro # G3721247
product price: $44.99
/pk 30, $1.50/eaKey Features
Capacity
8.5 GB
Speed
8x
Time
240 min
Surface Type
Branded
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VER96542
Zoro #
G3721247
UPC #
023942965428
Country of Origin
United Arab Emirates
Details
Item
DVD+R DL
Capacity
8.5 GB
Speed
8x
Time
240 min
Surface Type
Branded
Color
Silver
Packaging
Spindle
Includes
Plastic Container
Features
Branded, AZO
Maximum Write Speed
8x
Single/Double Sided
Double
Recordable Format
“Write Once” format—may not be altered once data is written to the disc.
Disc Format Type
Write Once
Data Storage Capacity
8.5 GB
Time Rating
240 min
Included Packaging
Spindle
Description
DVD-R Dual Layer Disc, Capacity 8.5 GB, Time 240 min, Speed 8x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.