Shop VERBATIM
See all product information
Create Account
Illuminated Wired Keyboard - Cable Connectivity - USB Type A Interface - Media Player Hot Key(s) -
- Mfr # 99789
- Zoro # G123364314
product price:Â
$
28.79
/ea
Key Features
Standards
UL Listed
Color
Black
Interface
USB Type A
Corded/Wireless
Corded
Compatible With
Mac OS, Windows, Linux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99789
- Zoro #
- G123364314
- UPC #
- 23942997894
- Country of Origin
- China
Details
- Standards
- UL Listed
- Item
- Keyboard
- Color
- Black
- Interface
- USB Type A
- Corded/Wireless
- Corded
- Compatible With
- Mac OS, Windows, Linux
- Hot Keys
- Media Player
Description
Illuminated Wired Keyboard - Cable Connectivity - USB Type A Interface - Media Player Hot Key(s) - Windows, Mac OS, Linux - Black
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.