Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICROSDHC 16GB CLASS 10 W ADAPTER

  • Mfr # 44082

  • Zoro # G321704554


product price: $12.25
/ea

Key Features

Maximum Read Speed
45-MB/s
Includes
Mirco SD card, Adapter
Length
0.6 in
Speed Class Rating
Class 10/UHS-I (U1)
Storage Capacity
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44082
Zoro #
G321704554
UPC #
23942980469
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
30 mil

Details

Maximum Read Speed
45-MB/s
Includes
Mirco SD card, Adapter
Speed Class Rating
Class 10/UHS-I (U1)
Storage Capacity
16 GB
Item
microSDHC
Number of Memory Cards
1
Standards
UL Listed Certification

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.