Zoro Homepage

MICROSDHC 32GB CLASS 10 W ADAPTER

  • Mfr # 44083

  • Zoro # G814877857


product price: $13.89
/ea
Sold in multiples of 20 for $277.80

Key Features

Storage Capacity
32 GB
Maximum Read Speed
45-MB/s
Standards
UL Listed Certification
Includes
Mirco SD card, Adapter
Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44083
Zoro #
G814877857
UPC #
023942440833
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.6 in
Width
0.4 in
Thickness
30 mil

Details

Item
microSDHC
Storage Capacity
32 GB
Maximum Read Speed
45-MB/s
Standards
UL Listed Certification
Includes
Mirco SD card, Adapter
Speed Class Rating
Class 10/UHS-I (U1)
Number of Memory Cards
1

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.