Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICROSDHC 64GB CLASS 10 UHS 1 W ADAPTER

  • Mfr # 44084

  • Zoro # G914877849


product price: $22.35
/ea
Sold in multiples of 20 for $447.00

Key Features

Storage Capacity
64 GB
Maximum Read Speed
90-MB/s
Includes
Mirco SD card, Adapter
Standards
UL Listed Certification
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44084
Zoro #
G914877849
UPC #
023942440840
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.4 in
Thickness
30 mil
Length
0.6 in

Details

Item
microSDXC
Storage Capacity
64 GB
Maximum Read Speed
90-MB/s
Includes
Mirco SD card, Adapter
Standards
UL Listed Certification
Number of Memory Cards
1
Speed Class Rating
Class 10/UHS-I (U1)
Video Speed Class
V10

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.