Shop VERBATIM
See all product information
Create Account
Mouse - Blue LED/Optical - Wireless - Radio Frequency - 2.40 GHz - Graphite - USB Type C - 1600
- Mfr # 70245
- Zoro # G423365547
product price:Â
$
26.85
/ea
Key Features
Includes
USB-C Reciever, Battery
Laser/Optical
Optical
Number of Batteries
1
Receiver Interface
USB
Operating Frequency
2.40 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70245
- Zoro #
- G423365547
- UPC #
- 23942702450
- Country of Origin
- China
- Includes
- USB-C Reciever, Battery
- Laser/Optical
- Optical
- Item
- Mouse
- Number of Batteries
- 1
- Receiver Interface
- USB
- Operating Frequency
- 2.40 GHz
- Number of Buttons
- 6
- Color
- Graphite
- USB Specification
- USB Type C
- Standards
- UL Listed
- Movement Resolution
- 1600 dpi
- Corded/Wireless
- Wireless
- Compatible With
- Computer
- Wireless Technology
- Radio Frequency
Description
Mouse - Blue LED/Optical - Wireless - Radio Frequency - 2.40 GHz - Graphite - USB Type C - 1600 dpi - 6 Button(s)
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.