Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PinStripe USB 2.0 Flash Drive, 16 GB, Black

  • Mfr # 49063

  • Zoro # G015509731


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Storage Capacity
16 GB
Length
2.1 in
Width
0.8 in
Color
Black
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49063
Zoro #
G015509731
UPC #
23942490630
Country of Origin
China

Dimensions

Length
2.1 in
Width
0.8 in
Height
0.4 in

Details

Storage Capacity
16 GB
Item
Flash Drive
Color
Black
Host Interface
USB 2.0
Standards
UL Listed Certification
Mount Type
External

Description

Features a retractable connector with a push-and-pull sliding feature to protect the USB connector when not in use, eliminating the need for a cap. It features a lightweight, pinstriped design. The PinStripe drive makes transporting and sharing files simple.

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.