Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PinStripe USB 3.0 Flash Drive, 32 GB, Assorted Colors, 5PK

  • Mfr # 70388

  • Zoro # G215960752


product price: $36.65
/pk 5, $7.33/ea

Key Features

Compatible With
Linux® 2.6 and Later, Mac® OS X 10.1 and Later, Windows® 7 and Later
Storage Capacity
32 GB
Color
Assorted Colors
Connector Type
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70388
Zoro #
G215960752
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Compatible With
Linux® 2.6 and Later, Mac® OS X 10.1 and Later, Windows® 7 and Later
Storage Capacity
32 GB
Color
Assorted Colors
Connector Type
USB 3.0
Item
Flash Drive

Description

Features a retractable connector with a push-and-pull sliding feature to protect the USB connector when not in use, eliminating the need for a cap. It features a lightweight, pinstriped design. The PinStripe drive makes transporting and sharing files simple.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.