Premium microSDHC Memory Card with Adapter, UHS-I V10 U1 Class 10, Up to 90MB/s Read Speed, 32GB

  • Mfr # 44083

  • Zoro # G9739416


product price:  $23.35
/ea

Key Features

Storage Capacity
32 GB
Capacity
32 GB
Card Format
microSDHC
Weight
0.031 lbs
Class Type
UHS-I V10 U1 Class 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44083
Zoro #
G9739416
UPC #
-
Country of Origin
China

Dimensions

Width
0.4 in
Thickness
30 mil
Length
0.6 in

Details

Item
Premium microSDHC Memory Card with 32GB
Storage Capacity
32 GB
Capacity
32 GB
Card Format
microSDHC
Weight
0.031 lbs
Class Type
UHS-I V10 U1 Class 10
Standards
UL Listed Certification
Number of Memory Cards
1
Maximum Read Speed
45-MB/s
Includes
Mirco SD card, Adapter
Speed Class Rating
Class 10/UHS-I (U1)

Description

Premium microSDHC Memory Card with 32GB

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.