Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Plus 666X 64GB microSDXC Memory Card with Adapter

  • Mfr # 70002

  • Zoro # G0445585


product price: $34.00
/ea

Key Features

Storage Capacity
64 GB
Color
Black
Maximum Read Speed
100 MB/s
Maximum Write Speed
80 MB/s
Cable Length
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70002
Zoro #
G0445585
UPC #
23942700029
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
0.55 in
Width
0.4 in
Length
0.6 in
Thickness
30 mil

Details

Item
microSDXC
Storage Capacity
64 GB
Color
Black
Maximum Read Speed
100 MB/s
Maximum Write Speed
80 MB/s
Includes
64GB Pro Plus microSDXC Card, Adapter
Standards
UL Listed Certification
Speed Class Rating
Class 10/UHS-I (U3)
Memory Speed
666x
Assembly
Preassembled

Description

Make the most out of your mobile device. The Verbatim 70002 64 GB Pro Plus 666X microSDXC Memory Card with Adapter is optimized for mobile applications, launching applications faster and improving application performance. Featuring a UHS-I interface, U3 speed rating and V30 video speed class, with up to 80 MB per second write speeds, this Pro Plus memory card lets you maximize advanced camera modes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.