Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUICKLY AND EASILY TRANSFER FILES BETWEEN YOUR USB-C EQUIPPED MOBILE DEVICE OR

  • Mfr # 99155

  • Zoro # G014911443


product price: $17.35
/ea
Sold in multiples of 4 for $69.40

Key Features

Storage Capacity
64 GB
Color
Blue
Standards
UL Listed Certification
Length
5 in
Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99155
Zoro #
G014911443
UPC #
023942991557
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Width
1.3 in
Height
0.3 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Color
Blue
Standards
UL Listed Certification
Features
Lanyard, Cap
Host Interface
USB 3.2 (Gen 1) Type C, USB 3.2 (Gen 1) Type A

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.