
STEREO HEADSET WITH MICROPHONE
Mfr # 70723
Zoro # G414909576
product price: $21.89
/eaSold in multiples of 6 for $131.34
Key Features
Cable Length
6.56 ft
Features
LED Indicator, Adjustable Headband, Rotating Microphone, Plug and Play, In-line Remote, Comfortable, Ergonomic Design, Flexible Microphone
Corded/Wireless
Corded
Earpiece Type
Binaural
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70723
Zoro #
G414909576
UPC #
023942707233
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Driver Size
1.57 in
Details
Item
Headset
Features
LED Indicator, Adjustable Headband, Rotating Microphone, Plug and Play, In-line Remote, Comfortable, Ergonomic Design, Flexible Microphone
Corded/Wireless
Corded
Earpiece Type
Binaural
Sound Mode
Stereo
Host Interface
USB Type A
Microphone Design
Boom
Earpiece Design
Over-the-head
Max. Frequency Response
20 kHz
Compatibility
Operating System: Windows XP, Windows Vista, Windows 7 and higher, Mac OS X 10.4 and higher, Chrome OS
Integrated Microphone
Yes
Min. Frequency Response
20 Hz
Sound Pressure Level
110 dB
Impedance
32 Ohm
Microphone Technology
Omni-directional
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.