Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Store n Go USB 3.0 Flash Drv, 16GB, Silver

  • Mfr # VER98664

  • Zoro # G3721238


product price: $34.45
/ea

Key Features

Storage Capacity
16 GB
Color
Silver
Maximum Read Speed
100 MB/s
Maximum Write Speed
20 MB/s
Includes
256-Bit AES Hardware Data Encryption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER98664
Zoro #
G3721238
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8"
Length
2.1"
Height
0.4"

Details

Item
USB Flash Drives
Storage Capacity
16 GB
Color
Silver
Maximum Read Speed
100 MB/s
Maximum Write Speed
20 MB/s
Includes
256-Bit AES Hardware Data Encryption
Capacity
16 GB
Speed
100 MBps
Connector Type
USB 3.0
Compatible With
Mac OS X 10.1 and Later; Windows 2000, XP, Vistaâ„¢, 7, 8
Features
Password Protection, Capless, Tamper Resistant, Brute Force Self Destruct, Retractable, Hardware Encryption
Product Type
Flash Drive
Compatibility
Supported Operating Systems:Windows, Mac OS
USB Generation
3.0
Drive Interface
USB 3.0

Description

USB Flash Drive, Capacity 16 GB, Speed 100 MBps, Silver, Includes 256-Bit AES Hardware Data Encryption

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.