Zoro Homepage

Store 'n' Go USB Flash Drive, 128 GB, Red

  • Mfr # 98525

  • Zoro # G0059409


product price: $11.95
/ea

Key Features

Storage Capacity
128 GB
Color
Red
Capacity
128 GB
Connector Type
USB 2.0
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98525
Zoro #
G0059409
UPC #
023942985259
Country of Origin
Multiple

Dimensions

Height
0.4"
Length
2.3"
Width
0.8"

Details

Item
Flash Drive
Storage Capacity
128 GB
Color
Red
Capacity
128 GB
Connector Type
USB 2.0
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Product Type
USB Flash Drive
Drive Interface
USB 2.0
USB Generation
2.0
Shape
Rectangular
Host Interface
USB 2.0 Type A
Standards
UL Listed Certification
Features
Capless, Retractable

Description

USB Flash Drive, Capacity 128 GB, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.