Zoro Homepage

Store n Go USB Flash Drive, 16 GB, Assorted Colors, PK4

  • Mfr # 99123

  • Zoro # G701839838


product price: $41.15
/pk 4, $10.29/ea

Key Features

Storage Capacity
16 GB
Color
Black; Blue; Green; Red
Capacity
16 GB
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Connector Type
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99123
Zoro #
G701839838
UPC #
23942991236
Country of Origin
Taiwan, Province of China

Details

Item
Flash Drive
Storage Capacity
16 GB
Color
Black; Blue; Green; Red
Capacity
16 GB
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Connector Type
USB 2.0
Weight
0.32 oz
Features
Capless, Retractable
Host Interface
USB 2.0 Type A
Standards
UL Listed Certification

Description

USB drive gives you the ability to capture all your data in one small, convenient location and move that information with you throughout the day. The retractable housing easily slides in and out—no cap to lose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.