Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Store 'n' Go USB Flash Drive, 32 GB, Red

  • Mfr # VER96806

  • Zoro # G5681462


product price: $12.29
/ea

Key Features

Storage Capacity
32 GB
Color
Red
Maximum Read Speed
8 MBps
Maximum Write Speed
5 MBps
Includes
End User Guide, Personal Identification Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER96806
Zoro #
G5681462
UPC #
023942968061
Country of Origin
Taiwan, Province of China

Details

Item
USB Flash Drive
Storage Capacity
32 GB
Color
Red
Maximum Read Speed
8 MBps
Maximum Write Speed
5 MBps
Includes
End User Guide, Personal Identification Labels
Capacity
32 GB
Speed
8 MBps
Connector Type
USB 2.0
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Features
Password Protection
Product Type
USB Flash Drive
Compatibility
Plug and Play Operating System: Windows 7, Vista
USB Generation
2.0
Drive Interface
USB 2.0

Description

USB Flash Drive, Capacity 32 GB, Speed 8 MBps, Red, Includes End User Guide, Personal Identification Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.