Zoro Homepage

Store 'n' Go USB Flash Drive, 64 GB, Assorted Colors, PK2

  • Mfr # 99812

  • Zoro # G4584509


product price: $17.59
/pk 2, $8.80/ea

Key Features

Storage Capacity
64 GB
Color
Blue; Green
Connector Type
USB 2.0
Capacity
64 GB
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99812
Zoro #
G4584509
UPC #
23942998129
Country of Origin
Taiwan, Province of China

Details

Item
USB Flash Drives
Storage Capacity
64 GB
Color
Blue; Green
Connector Type
USB 2.0
Capacity
64 GB
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Weight
0.02 oz

Description

Verbatim® Store 'n' Go USB Flash Drive, 64 GB, Assorted Colors, 2/Pack

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.