This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 49171
- Zoro #
- G4602584
- UPC #
- 23942491712
- Country of Origin
- China
Dimensions
- Length
- 2.6 in
- Height
- 0.6 in
- Width
- 0.8 in
Details
- Item
- Flash Drive
- Storage Capacity
- 8 GB
- Color
- Black/Gray
- Capacity
- 8 GB
- Compatible With
- Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
- Weight
- 0.32 oz
- Connector Type
- USB 3.0
- Features
- Retractable
- Host Interface
- USB 3.2 (Gen 1) Type A
- Mount Type
- External
Description
Verbatim® Store 'n' Go V3 USB 3.0 Drive, 8 GB, Black/Gray
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.