Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORE NGO V3 16GB USB 3.0 DRV BLK

  • Mfr # 49172

  • Zoro # G716430662


product price: $12.39
/ea

Key Features

Mount Type
External
Length
2.6 in
Storage Capacity
16 GB
Features
Capless, Retractable, Antimicrobial
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49172
Zoro #
G716430662
UPC #
23942491729
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.6 in
Height
0.6 in
Width
0.8 in

Details

Mount Type
External
Storage Capacity
16 GB
Features
Capless, Retractable, Antimicrobial
Standards
UL Listed Certification
Host Interface
USB 3.2 (Gen 1) Type A
Item
Flash Drive
Color
Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.