STORE NGO V3 64GB USB 3.0 DRV -BLACK
Mfr # 49174
Zoro # G221708713
product price: $16.09
/eaKey Features
Length
2.3 in
Storage Capacity
64 GB
Host Interface
USB 3.2 (Gen 1) Type A
Height
0.4 in
Mount Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49174
Zoro #
G221708713
UPC #
649532610044
Country of Origin
China
Dimensions
Length
2.3 in
Height
0.4 in
Width
0.8 in
Details
Storage Capacity
64 GB
Host Interface
USB 3.2 (Gen 1) Type A
Mount Type
External
Maximum Write Speed
25-MB/s
Maximum Read Speed
80-MB/s
Item
Flash Drive
Color
Gray
Standards
UL Listed Certification
Shape
Rectangular
Features
Capless, Retractable
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.