Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STORE NGO V3 8GB USB 3.0 DRIVE BLK

  • Mfr # 49171

  • Zoro # G621709907


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Host Interface
USB 3.2 (Gen 1) Type A
Length
2.6 in
Height
0.6 in
Mount Type
External
Width
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49171
Zoro #
G621709907
UPC #
023942491712
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.6 in
Height
0.6 in
Width
0.8 in

Details

Host Interface
USB 3.2 (Gen 1) Type A
Mount Type
External
Color
Gray, Black
Storage Capacity
8 GB
Item
Flash Drive
Features
Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.