
SYNC & CHARGE 100W MAGNETIC CABLE - BLACK
Mfr # 31863
Zoro # G021705882
product price: $19.75
/eaKey Features
Product Material
Copper - Core
Features
Wear Resistant, Power Delivery 3.0, Durable, Fast Charging, Tangle-free, Braided, Clutter-free, Rugged, Charging, USB- Power Delivery (USB PD)
Data Transfer Speed
480-Mbit/s
Color
Black
Device Supported
Tablet, USB Device, Notebook, Smartphone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31863
Zoro #
G021705882
UPC #
190017746456
Country of Origin
Viet Nam
Details
Product Material
Copper - Core
Features
Wear Resistant, Power Delivery 3.0, Durable, Fast Charging, Tangle-free, Braided, Clutter-free, Rugged, Charging, USB- Power Delivery (USB PD)
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Color
Black
Device Supported
Tablet, USB Device, Notebook, Smartphone
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.