SYNC & CHARGE 60W MAGNETIC CABLE - BLACK
Mfr # 31859
Zoro # G621708368
product price: $13.19
/eaKey Features
Connector Gender on First End
Male
Connector on Second End Details
1 x USB Type C - Male
End 2 Connection Type
USB Type C - Male
Device Supported
USB Device, Smartphone, Tablet, Notebook
Product Material
Copper - Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31859
Zoro #
G621708368
UPC #
-
Country of Origin
China
Details
Connector Gender on First End
Male
Connector on Second End Details
1 x USB Type C - Male
End 2 Connection Type
USB Type C - Male
Device Supported
USB Device, Smartphone, Tablet, Notebook
Product Material
Copper - Core
Item
Data Transfer Cable
Connector on First End Details
1 x USB Type C - Male
Features
Wear Resistant, Charging, Braided, Fast Charging, USB- Power Delivery (USB PD), Durable, Tangle-free, Power Delivery 3.0, Clutter-free, Abrasion Resistant
Cable Type
USB-C
Connector Gender on Second End
Male
Color
Black
Data Transfer Speed
40-Gbit/s
End 1 Connection Type
USB Type C - Male
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.