Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ToughMAX USB Flash Drive, 16 GB, Black

  • Mfr # 70000

  • Zoro # G4580150


product price: $13.35
/ea

Key Features

Storage Capacity
16 GB
Color
Black
Connector Type
USB 2.0
Compatible With
Windows®
Height
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70000
Zoro #
G4580150
UPC #
23942700005
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4"
Width
0.8"
Length
1.8"

Details

Item
USB Flash Drives
Storage Capacity
16 GB
Color
Black
Connector Type
USB 2.0
Compatible With
Windows®
Product Type
Flash Drive
Standards
UL Listed Certification
Host Interface
USB

Description

Verbatim® ToughMAX USB Flash Drive, 16 GB, Black

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.