DVD-R 4.7GB 8X UltraLife Gold Archival Grade with Branded Surface and Hard Coat - 50pk Spindle

  • Mfr # 95355

  • Zoro # G806434709


product price:  $183.78
/pk 50, $3.68/ea
Free Shipping & Returns

Key Features

Capacity
4.7 GB
Color
Gold
Packaging
Spindle
Surface Type
Branded
Features
Hub Printable
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95355
Zoro #
G806434709
UPC #
23942953555
Country of Origin
United Arab Emirates

Details

Item
DVD-R
Capacity
4.7 GB
Color
Gold
Packaging
Spindle
Surface Type
Branded
Features
Hub Printable
Capacity (Video)
120 min
Single/Double Sided
Single
Recordable Format
“Write Once” format—may not be altered once data is written to the disc.
Maximum Write Speed
8x
Maximum Recording Time
2 Hour
Media Formats
DVD-R
Time
120 min of Video
Speed
16x

Description

Look to archival grade DVD-R media to preserve your family photos and home movies as well as critical corporate data. Each disc is manufactured using Verbatim’s proprietary unique dual reflective layer technology which is comprised of a silver layer for broad compatibility and a gold layer for long archival life. The gold reflective layer, naturally resistant to corrosion, prevents oxygen from coming through the DVD bonding material and corroding the silver reflective layer. To further extend media lifetime, the DVDs contain a hard coating on the recording side to protect the discs from scratches.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.