Zoro Homepage

UNIVERSAL CARD READER USB 2.0

  • Mfr # 97705

  • Zoro # G614878047


product price: $24.99
/ea
Sold in multiples of 4 for $99.96

Key Features

Standards
UL Listed Certification
Memory Card Supported
CompactFlash Type I, Microdrive, microSD, Memory Stick Duo (MagicGate), SDHC, SD, xD-Picture Card, Memory Stick PRO Duo, CompactFlash Type II, MultiMediaCard (MMC), Reduced Size MultiMediaCard (MMC), Memory Stick Duo, miniSD, Memory Stick PRO
Host Interface
USB 2.0
Number of Memory Card Types Supported
15-in-1
Mount Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97705
Zoro #
G614878047
UPC #
023942977056
Country of Origin
China

Details

Item
Flash Reader
Standards
UL Listed Certification
Memory Card Supported
CompactFlash Type I, Microdrive, microSD, Memory Stick Duo (MagicGate), SDHC, SD, xD-Picture Card, Memory Stick PRO Duo, CompactFlash Type II, MultiMediaCard (MMC), Reduced Size MultiMediaCard (MMC), Memory Stick Duo, miniSD, Memory Stick PRO
Host Interface
USB 2.0
Number of Memory Card Types Supported
15-in-1
Mount Type
External

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.