
USB 2.0 FLASH DRIVE 64GB STORE N GO
Mfr # 97005
Zoro # G716430655
product price: $14.69
/eaKey Features
Features
Retractable, Capless
Storage Capacity
64 GB
Color
Red
Mount Type
External
Compatible With
Plug and PlayOperating System: Windows 7, Vista
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97005
Zoro #
G716430655
UPC #
23942970057
Country of Origin
Taiwan, Province of China
Details
Features
Retractable, Capless
Storage Capacity
64 GB
Item
Flash Drive
Color
Red
Mount Type
External
Compatible With
Plug and PlayOperating System: Windows 7, Vista
Standards
UL Listed Certification
Host Interface
USB 2.0 Type A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.