This item is Discontinued.

Verbatim USB-C PRO DOCKING STATION 15-IN-1 SSD ENCLOSURE 32173

This item is Discontinued.

Verbatim

USB-C PRO DOCKING STATION 15-IN-1 SSD ENCLOSURE (Discontinued)

Mfr # 32173
Zoro # G614883669
UPC # 23942321736
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32173
Zoro #
G614883669
UPC #
23942321736
Country of Origin
China

Dimensions

Width
2.70 in
Height
1.34 in
Cable Length
3.30 ft

Details

Item
Docking Station
OS Compatibility
Windows 8, Windows 11, Mac OS X 10.4 Tiger, Windows 10
USB Charging Port
7
DisplayPort
Yes
Number of Network (RJ-45) Ports
1
Series
Pro
Device Supported
Monitor/Headphone/Speaker
HDMI
Yes
Number of USB 3.2 Gen 1 Type-A Ports
2
Data Transfer Rate
1.25 GB/s
Number of USB Ports
7
Number of RJ-45 Ports
1
Features
Power Delivery Pass-through
USB Type-A
Yes
Number of USB Type-A Ports
4
Headphone/Microphone Combo Port
Yes
Ethernet Technology
Gigabit Ethernet
Number of DisplayPorts
1
Host Interface
USB Type C
Number of HDMI Ports
2
Supported Resolutions
7680 x 4320
Charging Capability
Yes
Number of USB 2.0 Ports
1
USB Type-C
Yes
Screen Mode
8K @ 30Hz
Connectivity Technology
Wired
Number of USB Type-C Ports
3
USB Type-C Detail
1 x USB-C 3.2 Gen2, up to 10Gb/s (Power 5V 0.9A), 1 x USB-C Host, 1 x USB-C PD, up to 100W
Memory Card Supported
microSD, SD
Number of USB 3.2 Gen 2 Type-A Ports
1
Network (RJ-45)
Yes
USB Power Delivery
100W
Memory Card Reader
Yes
Compatible Devices
Monitor, Speaker, Headphone
Interfaces
USB Type C
Screen Mode Supported
8K @ 30Hz
Operating System
Mac OS X 10.4 Tiger, Windows 8, Windows 11, Windows 10
Maximum Data Transfer Rate
1.25-GB/s

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.