Shop VERBATIM
See all product information
Create Account
USB Drive, 3.0, V3, 32GB, Gray
- Mfr # 49173
- Zoro # G414877998
product price:Â
$
21.89
/ea
Sold in multiples of 10 for
$218.90
Key Features
Storage Capacity
32 GB
Color
Gray
Standards
UL Listed Certification
Length
2.6 in
Width
0.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49173
- Zoro #
- G414877998
- UPC #
- 023942491736
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 2.6 in
- Width
- 0.8 in
- Height
- 0.6 in
Details
- Item
- Flash Drive
- Storage Capacity
- 32 GB
- Color
- Gray
- Standards
- UL Listed Certification
- Host Interface
- USB 3.2 (Gen 1) Type A
- Features
- Capless, Retractable
- Mount Type
- External
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.