Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB FLASH DRIVE 16GB BLUE

  • Mfr # 97275

  • Zoro # G414878032


product price: $11.89
/ea
Sold in multiples of 4 for $47.56

Key Features

Storage Capacity
16 GB
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows 7, Microsoft Windows XP, Microsoft Windows Vista, Apple Mac OS 9.x or higher, Linux kernel 2.6x or higher
Standards
UL Listed Certification
Features
Retractable, Capless
Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97275
Zoro #
G414878032
UPC #
023942972754
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.3 in
Width
0.4 in
Height
0.7 in

Details

Item
Flash Drive
Storage Capacity
16 GB
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows 7, Microsoft Windows XP, Microsoft Windows Vista, Apple Mac OS 9.x or higher, Linux kernel 2.6x or higher
Standards
UL Listed Certification
Features
Retractable, Capless
Host Interface
USB
Shape
Rectangular
Mount Type
External
Color
Blue

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.