
USB Flash Drive, 16GB, PK5
Mfr # 99810
Zoro # G9531151
product price: $38.89
/pk 5, $7.78/eaKey Features
Storage Capacity
16 GB
Color
Blue
Connector Type
USB 2.0
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Features
Capless, Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99810
Zoro #
G9531151
UPC #
23942998105
Country of Origin
Taiwan, Province of China
Details
Item
USB Flash Drives
Storage Capacity
16 GB
Color
Blue
Connector Type
USB 2.0
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Features
Capless, Retractable
Host Interface
USB 2.0 Type A
Standards
UL Listed Certification
Description
USB Flash Drive,16GB,PK5, Package Quantity 5
- Convenient cap-less design.
- Compatible with all USB ports.
- Retractable housing protects connector from damage.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.