Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Flash Drive, Blue, 64 GB

  • Mfr # 98658

  • Zoro # G416242268


product price: $43.79
/ea

Key Features

Standards
UL Listed Certification
Length
2.3 in
Height
0.7 in
Color
Blue
Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98658
Zoro #
G416242268
UPC #
23942986584
Country of Origin
United States

Dimensions

Length
2.3 in
Height
0.7 in
Width
0.4 in

Details

Standards
UL Listed Certification
Color
Blue
Features
Retractable, Capless
Item
Flash Drive
Host Interface
USB 2.0 Type A
Storage Capacity
64 GB
Mount Type
External

Description

Verbatim, 64 GB, Blue, USB Flash Drive, Compatible With All USB Ports, Retractable Housing Protects The USB Connectors & Easily Slides In & Out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.