Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Verbatim Verbatim 52x CD-R Media - 700MB - Ink Jet Printable - 120mm Standard 95251

Verbatim 52x CD-R Media - 700MB - Ink Jet Printable - 120mm Standard (Discontinued)

  • Mfr # 95251
  • Zoro # G004014376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95251
Zoro #
G004014376
UPC #
23942952510
Country of Origin
United States

Description

  • Print custom graphics directly onto the disc with a compatible printer.
  • Enjoy exceptional color reproduction of high-resolution photos graphics and other images.
  • Excellent ink absorption produces durable longer lasting color and crisp clear text.
  • High-quality recording surface offers superior read/write performance. 52x recording speed allows quick efficient disc burning. Unalterable write-once format works well for distributing software business presentations and more.
  • Disk Type: CD-R.
  • Capacity (Video): 80.0 min.
  • Recordable Format: "Write Once" format - may not be altered once data is written to the disc.
  • Capacity Range (Data): 700.00 MB.
  • Maximum Recording Speed: 52x.
  • Single/Double Sided: Single.
  • Surface Color: White.
  • CDs/DVDs Special Features: Spindle (plastic container does not include jewel case or inserts).
  • Thermal/Inkjet Printable: Inkjet Printable.
  • Disclaimer Statement(s): The capability to write standard CD/DVD formats is drive dependent; Recorders players and drives will play standard CD/DVD disc.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.