Shop VERBATIM
See all product information
Create Account
Verbatim CD-R Discs, 94554, 52X, 700MB/80Min, Branded, Spindle, 100/Pk, Silver
- Mfr # 94554
- Zoro # G705487622
product price:Â
$
69.79
/ea
Key Features
Capacity
700 MB
Packaging
Spindle
Media Formats
CD-R
Max. Recording Time
1.33 hr
Features
Branded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94554
- Zoro #
- G705487622
- UPC #
- 23942945543
- Country of Origin
- India
- Item
- CD Recordable Media
- Capacity
- 700 MB
- Packaging
- Spindle
- Media Formats
- CD-R
- Max. Recording Time
- 1.33 hr
- Features
- Branded
- Max. Write Speed
- 52x
- Maximum Write Speed
- 52x
- Maximum Recording Time
- 1.33 Hour
Description
Verbatim cd-r discs, 94554, 52x, 700mb/80min, branded, spindle, 100/pk, silver high-grade, branded cd-rs deliver reliable recording even at high drive speeds (52x), completing a full 700mb/80 minute recording in less than 2 minutes using a 52x cd drive. Combining this level of performance and excellent reliability, cd-rs are the ideal storage medium for recording and sharing any combination of digital images, music, desktop files and more. Each provides high-quality, high-performance recording you can rely on to meet your needs. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.