Shop VERBATIM
See all product information
Create Account
Verbatim CD-R Discs, 95252, 52X, 700MB/80Min, Inkjet/Hub Printable, Spindle, 100/Pk, White
- Mfr # 95252
- Zoro # G705607815
product price:Â
$
87.35
/ea
Key Features
Capacity
700 MB
Color
White
Packaging
Spindle
Max. Write Speed
52x
Print Technology
Inkjet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95252
- Zoro #
- G705607815
- UPC #
- 23942952527
- Country of Origin
- China
- Item
- CD Recordable Media
- Capacity
- 700 MB
- Color
- White
- Packaging
- Spindle
- Max. Write Speed
- 52x
- Print Technology
- Inkjet
- Printable
- Yes
- Max. Recording Time
- 133.53 hr
- Media Formats
- CD-R
- Features
- Hub Printable
- Maximum Recording Time
- 133.53 Hour
- Maximum Write Speed
- 52x
Description
Verbatim cd-r discs, 95252, 52x, 700mb/80min, inkjet/hub printable, spindle, 100/pk, white white inkjet and hub printable cd-rs are the ideal choice for full-color edge-to-edge printing, photo and text printing on cd/dvd inkjet printers. Features unique white surface coating for exceptional color reproduction of high-resolution photos, graphics or other images. Cd-r offers 700mb/80 minutes of memory capacity and a 52x recording speed. Delivers excellent ink absorption and durability, providing long-lasting vibrant colors. Provides additional printing surface area over regular printable discs. Compatible with high-resolution 5,760 dpi printers. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.