Shop VERBATIM
See all product information
Create Account
Verbatim DVD+R, 16X Speed, 4.7GB, Branded, For Recorders/Drives, 50/Pk
- Mfr # 95037
- Zoro # G905830273
product price:Â
$
47.15
/ea
Key Features
Capacity
4.70 GB
Color
Silver
Packaging
Spindle
Features
AZO, Branded
Media Formats
DVD+R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95037
- Zoro #
- G905830273
- UPC #
- 23942950370
- Country of Origin
- Taiwan, Province of China
- Item
- DVD Recordable Media
- Capacity
- 4.70 GB
- Color
- Silver
- Packaging
- Spindle
- Features
- AZO, Branded
- Media Formats
- DVD+R
- Max. Write Speed
- 16x
- Number of Layers
- Single-layer
- Max. Recording Time
- 2 hr
- Maximum Write Speed
- 16x
- Maximum Recording Time
- 2 Hour
Description
Verbatim dvd+r, 95037, 16x speed, 4.7gb, branded, for recorders/drives, 50/pk dvd+r offers 4.7gb or 120 minutes of write-once storage capacity, superior recording quality, and compatibility with 1x to 16x dvd+r writers. 16x cutting-edge technology allows you to record a complete 4.7gb/120 minute disc in approximately 5 minutes. Recognized as the choice for professional users, branded dvd+r offers the optimal advanced azo recording dye, which provides the highest level of read/write performance, reliability, and archival life. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.