Verbatim DVD+R, 95311, 8X Speed, 8.5GB, W/Jewel Case, Double Layer, Branded, 5/Pk
- Mfr # 95311
- Zoro # G305999099
product price:Â
$
43.49
/ea
Key Features
Capacity
8.50 GB
Color
Purple
Packaging
Jewel Case
Max. Write Speed
8x
Media Formats
DVD+R DL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95311
- Zoro #
- G305999099
- UPC #
- 23942953111
- Country of Origin
- Taiwan, Province of China
Details
- Item
- DVD Recordable Media
- Capacity
- 8.50 GB
- Color
- Purple
- Packaging
- Jewel Case
- Max. Write Speed
- 8x
- Media Formats
- DVD+R DL
- Features
- Branded
- Maximum Write Speed
- 8x
Description
Verbatim dvd+r, 95311, 8x speed, 8.5gb, w/jewel case, double layer, branded, 5/pk branded, dvd+r double layer media offers double the storage capacity with two azo recording layers on a single-sided disc. Azo technology delivers superior performance and reliability. Discs can hold up to 8.5gb or approximately 4 hours of dvd-quality video on a single disc. Compatible with double-layer writers from leading manufacturers, these discs are ideal for archiving home movies. Dvd+r dl discs are one-time record discs, ensuring that your movies, video clips or other data will not be erased. While requiring a dual-layer recorder, these discs are compatible for playback with most standard dvd video players and dvd-rom drives. Write speed is up to 8x. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.