Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Verbatim Verbatim DVD+RW Media 4.7GB 120mm Standard 94834 94834

Verbatim DVD+RW Media 4.7GB 120mm Standard 94834 (Discontinued)

  • Mfr # 94834
  • Zoro # G404030648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94834
Zoro #
G404030648
UPC #
23942948346
Country of Origin
Taiwan, Province of China

Details

Standards
UL Listed Certification
Features
Branded
Color
Silver
Max. Write Speed
4x
Recycled
No
Storage Capacity
4.70 GB
Max. Recording Time
2 hr
Number of Layers
Single-layer
Item
DVD Rewritable Media
Media Formats
DVD+RW

Description

With a capacity of 4.7GB 1 000 rewrites and the ability to easily append data Verbatim DVD+RW media offer an affordable solution for home and professional video recording multimedia development digital photo albums and data backup. Verbatim DVD+RW media also provide broad read compatibility with most DVD-ROM drives and DVD-Video players in use today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.