Zoro Homepage

Wired Keyboard, Black

  • Mfr # 70735

  • Zoro # G712922116


product price: $16.35
/ea

Key Features

Corded/Wireless
Wired
Connector Type
USB Type-A
Color
Black
Compatible With
Chrome OS; Linux Kernel 2.6 and Later; Mac OS; Windows
Height
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70735
Zoro #
G712922116
UPC #
23942707356
Country of Origin
China

Dimensions

Height
1.12 in
Depth
5.54 in
Width
17.6 in
Cord Length
46 in

Details

Corded/Wireless
Wired
Connector Type
USB Type-A
Color
Black
Compatible With
Chrome OS; Linux Kernel 2.6 and Later; Mac OS; Windows
Number of Keys
105
Keyboard Design
Standard with Adjustable Tilt
For Device Type
Desktops; Laptops

Description

Verbatim Wired Keyboards are your key to productivity! Enjoy constant and reliable connectivity to your computers through the direct USB connection, and full functionality so you won't be slowed down. Hot keys on the keyboard provide instant access to media controls, putting your music at your fingertips. LED status indicators for CAPS Lock, Scroll Lock and Num Lock let you quickly and easily see your keyboard's status. And with universal compatibility, these keyboards can go with you anywhere. Direct USB connection for greater reliability. Hot keys provide instant access to media controls. Adjustable tilt legs for added comfort and flexibility.


  • Direct USB connection for greater reliability.
  • Hot keys provide instant access to media controls.
  • Adjustable tilt legs for added comfort and flexibility.
  • LED status indicators for CAPS Lock, Scroll Lock and Num Lock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.