Zoro Homepage

WIRELESS DESKTOP MOUSE BLACK

  • Mfr # 98622

  • Zoro # G214909332


product price: $39.15
/ea
Sold in multiples of 4 for $156.60

Key Features

Color
Graphite
Number of Buttons
8
Battery Size
AA
Includes
Nano Receiver, (2) AA Batteries
Platform Supported
PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98622
Zoro #
G214909332
UPC #
023942986225
Country of Origin
China

Dimensions

Battery Size
AA

Details

Item
Mouse
Color
Graphite
Number of Buttons
8
Includes
Nano Receiver, (2) AA Batteries
Platform Supported
PC
Recycled
No
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Wireless
Movement Detection
Blue LED
Movement Resolution
1600 dpi
Standards
UL Listed Certification
Pointing Device Host Interface
USB
Pointing Device Wireless Technology
Radio Frequency
Device Supported
Computer
Battery Included
Yes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.