
WIRELESS NOTEBOOK OPTI MOUSE BLACK
Mfr # 99765
Zoro # G914909212
product price: $13.49
/eaSold in multiples of 4 for $53.96
Key Features
Color
Matte Black
Number of Buttons
3
Includes
Nano Receiver
Device Supported
Notebook, Desktop Computer
Pointing Device Connectivity Technology
Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99765
Zoro #
G914909212
UPC #
023942997658
Country of Origin
China
Details
Item
Mouse
Color
Matte Black
Number of Buttons
3
Includes
Nano Receiver
Device Supported
Notebook, Desktop Computer
Pointing Device Connectivity Technology
Wireless
Ergonomic Fit
Symmetrical
Movement Detection
Optical
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Host Interface
USB Type A
Movement Resolution
1200 dpi
Description
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.