- X CD-RW 700 MB ( 80MIN ) 4X - 12X - SLIM JEWEL CASE - STORAGE MEDIA

  • Mfr # 95156

  • Zoro # G814878120


product price:  $16.35
/ea
Sold in multiples of 8 for $130.80

Key Features

Capacity
700 MB
Color
Silver
Media Formats
CD-RW
Features
Branded
Packing
Slim Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
95156
Zoro #
G814878120
UPC #
023942951568
Country of Origin
Multiple

Details

Item
CD Rewritable Media
Capacity
700 MB
Color
Silver
Media Formats
CD-RW
Features
Branded
Packing
Slim Case
Max. Recording Time
1.33 Hour
Max. Write Speed
12x
Maximum Recording Time
1.33 Hour
Maximum Write Speed
12x

Description

VERBATIM - X CD-RW 700 MB ( 80MIN ) 4X - 12X - SLIM JEWEL CASE - STORAGE MEDIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.